Mounting Hardware for the MM37X/5
Mfr # RP1011
Zoro # G216576334
product price:Â $52.65
/eaKey Features
For Use With
MM371, MM372, MM571, and MM572 gate operators
Includes
Necessary components to ensure a secure and sturdy installation of your gate operators
Width
6.4 in
Depth
3.3 in
Length
10.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RP1011
Zoro #
G216576334
UPC #
093863147555
Country of Origin
China
Dimensions
Width
6.4 in
Depth
3.3 in
Length
10.8 in
Details
Item
Linear Mounting Hardware for the MM37X/5
For Use With
MM371, MM372, MM571, and MM572 gate operators
Includes
Necessary components to ensure a secure and sturdy installation of your gate operators
Color
Silver, Black
Description
Linear Mounting Hardware for the MM37X/5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.