Loaded Control Box for the MM272
Mfr # RP1002
Zoro # G616576675
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
For Use With
MM272 Operator
Depth
2.6 in
Color
Black
Length
9.4 in
Width
7.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RP1002
Zoro #
G616576675
UPC #
093863147463
Country of Origin
China
Dimensions
Depth
2.6 in
Length
9.4 in
Width
7.1 in
Details
Item
Linear Loaded Control Box for the MM272
For Use With
MM272 Operator
Color
Black
Description
Linear Loaded Control Box for the MM272
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.