Shop All Cable Protectors
Linebacker
Cable Protector, 4 Channel, 3-3/16 ft L
Mfr # CP4X125-Y/O
Zoro # G001049463
product price: $406.70
/ea
Free Shipping & Returns
$406.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 4
- Color Orange; Yellow
- Max. Cable Dia. 1 5/16 in
- Length 3 3/16 ft
Product Information
- Brand Linebacker
- MFR # CP4X125-Y/O
- Zoro # G001049463
- UPC # 812542026673
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 5/16 in |
Length | 3 3/16 ft |
Width | 19 3/4 in |
Channel Width | 2 1/8 in |
Cable Protector Channel Height | 1 5/16 in |
Cable Protector Height | 2 1/4 in |
Details
Description
Cable Protector, Number of Channels 4, Cable Protector Channel Height 1 5/16 in, Channel Width 2 1/8 in, Width 19 3/4 in, Cable Protector Height 2 1/4 in, Connection Style T-Connector, Length 3 3/16 ft, Color Orange; Yellow, Material Polyurethane, Max. Cable Dia. 1 5/16 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Yellow (HS357-S250-YELLOW)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- AC WORKS 1FT 30A 6-30P Commercial HVAC Plug to L6-30R 30A 250V Locking Connector (S630L630-012)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-Y)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-ST-O/B)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- Linebacker Cable Protectors