
Atlas - Full Shield
Mfr # 937-SWHC4
Zoro # G6040682
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Electrical Ratings
A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC
Housing Colors
Orange
Cable Entries
3/4"-14 NPT threaded entry
PURPOSE
Developed for Worldwide Applications
Circuitries
DPDT-DB (snap action Positive Break)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
937-SWHC4
Zoro #
G6040682
UPC #
-
Country of Origin
United States
Details
Item
Atlas Full Shield Dpdt 3/4-14 Npt Entry
Electrical Ratings
A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC
Housing Colors
Orange
Cable Entries
3/4"-14 NPT threaded entry
PURPOSE
Developed for Worldwide Applications
Circuitries
DPDT-DB (snap action Positive Break)
Shields & Guards
Full shield
ENCLOSURE
NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
Switch Connections
Screw terminal
Switch Type
Electrical
MATERIALS
Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
FEATURES & BENEFITS
Actions
Single Stage Momentary
Housing Materials
Cast Aluminum
Description
Atlas Full Shield Dpdt 3/4-14 Npt Entry
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.