
Compact
Mfr # 491-SC36
Zoro # G6026043
product price: $94.75
/eaSold in multiples of 2 for $189.50
Free Shipping & Returns
Key Features
Contact Form
SPDT-NO
Action
Momentary
Product Type
Foot Switch
Housing Materials
Formed Steel
PURPOSE
Versatile Compact Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491-SC36
Zoro #
G6026043
UPC #
-
Country of Origin
United States
Details
Item
Foot Switch
Contact Form
SPDT-NO
Action
Momentary
Product Type
Foot Switch
Housing Materials
Formed Steel
PURPOSE
Versatile Compact Design
Circuitries
SPDT wired NO
Switch Type
Electrical
Cordsets
6-ft cordset, no plug
FEATURES & BENEFITS
Cable Entries
Adjustable strain relief clamp
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
MATERIALS
Non-Skid base pad for secure placement Compact in size and light in weight Supplied with internal adjustable strain relief Built for long life 2 Mounting Holes for Rigid Mounting to Floor or Equipment
Housing Colors
Black
Switch Connections
Solder terminal, Pre-wired
Actions
Single Stage Momentary
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
Termination Connection Type
Pre-Cabled
Power Source
Electrically Corded
Description
Foot Switch, SPDT-NO Contact Form, Momentary Action
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.