Shop LINEMASTER

FootSwitch, Black, Steel, SPDT, Momentary

  • Mfr # 491-S
  • Zoro # G4328003

product price: 
$
53.99
/ea

Key Features

Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125V AC, 250V AC
Color
Black
HP
1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
491-S
Zoro #
G4328003
UPC #
-
Country of Origin
United States
Item
Foot Switch
Contact Form
SPDT
NEMA Rating
1
Voltage Rating
125V AC, 250V AC
Color
Black
HP
1/2
Material
Steel
Footnotes
10
Current Rating
10
IP Rating
IP20
Action
Momentary
Features
(2) Mounting Holes, Non-Skid, Internal Adjustable Strain Relief
Standards
CE, CSA, cURus, RoHS
Product Type
Foot Switch
Circuitries
SPDT (Form "C")
Cable Entries
Adjustable strain relief clamp
Switch Connections
Solder terminal
MATERIALS
Non-Skid base pad for secure placement Compact in size and light in weight Supplied with internal adjustable strain relief Built for long life 2 Mounting Holes for Rigid Mounting to Floor or Equipment
Housing Materials
Formed Steel
FEATURES & BENEFITS
Adhesive Applicator Assembly System Brakes Braking System Camera Cleaning Equipment Coating System Communication Systems Crimping Head Degreasers Dispenser Dispensing Circular Bead Electronic Equipment Emergency Vehicles Engraving Machines Epilator Etching Machine Film Transports Lights Marking System Measuring Machine Medical Equipment Musical Instruments Photographic Equipment Pipe Turning Rolls Positioner/Turntable Pump Saw Sewer Cleaning Equipment Sharpener Tapping Machine Tester Turntable TV Studio Equipment Twisting Machines Vaper Blast Dri-honer
Switch Type
Electrical
PURPOSE
Versatile Compact Design
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
Actions
Single Stage Momentary
Housing Colors
Black
Power Source
Electrically Corded
Includes Foot Guard
No Guard Included
Hazardous Location Specification
Not Rated
Includes Potentiometer
No Potentiometer Included
AC Contact Rating
10 A @ 125 V
Horsepower
0.5 HP @ 125 to 250V AC
NEMA Enclosure Rating
1
Termination Connection Type
Solder
Number of Pedals
1
Resistance Properties
Watertight
Series
Compact
Power Source - TS Only
Electrically Corded
Power Source - old
Electrically Corded
Shell Material
Steel
Wire Color
Black

Dimensions

Width
2 1/2 in
Depth
1 1/4 in
Length
2 7/8 in
Overall Height
1.28 in
Overall Width
2.5 in
Length (Straight Wireway)
2 7/8 in
Overall Depth
2.87 in
Fits Chest Size
(2) Mounting Holes, Non-Skid, Internal Adjustable Strain Relief

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 10, Material Steel, Color Black, Momentary Action, Length 2 7/8 in, Width 2 1/2 in, Depth 1 1/4 in, HP 1/2, Cord Length Not Applicable, IP Rating IP20, Features (2) Mounting Holes, Non-Skid, Internal Adjustable Strain Relief, Standards CE, CSA, cURus, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.