Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gnrl Prps Foot Swtch, Momentary Action

  • Mfr # 592-EX

  • Zoro # G2456745


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
2, 7D, 9F
Voltage Rating
125/250V AC
Color
Orange
HP
3/4 (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592-EX
Zoro #
G2456745
UPC #
783667219854
Country of Origin
United States

Dimensions

Width
11 in
Depth
4 3/8 in
Length
10 1/4 in
Overall Height
4.38 in
Overall Width
11 in
Length (Straight Wireway)
10 1/4 in
Overall Depth
10.25 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
2, 7D, 9F
Voltage Rating
125/250V AC
Color
Orange
HP
3/4 (1)
Material
Aluminum
Footnotes
4
Action
Momentary
IP Rating
IP41
Current Rating
15 (10)
Standards
cULus, RoHS
Features
(4) Mounting Holes
Product Type
Foot Switch
Switch Type
Electrical
ENCLOSURE
CLASS I • DIVISION 1 • GROUP D • CLASS II • GROUP F & G: CLASS I • ZONE 1 GROUP IIA • NEMA & UL ENCLOSURE Type 2 • EN 60529 Degree Or Protection • IP41
MATERIALS
Aluminum full guard with integral base plate painted Alert Orange All models supplied with a 3/4"-14 N.P.T. threaded rigid metal conduit entry and mounting provisions in the base plate Integral handle for ease of moving
PURPOSE
Equipment for Hazardous Locations
Electrical Ratings
15A, 125 VAC, 10A, 250 VAC, 3/4 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. 3A 28 VDC
Shields & Guards
Guarded
FEATURES & BENEFITS
Non sparking cast aluminum housing 4 holes provided for rigid mounting to floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
Actions
Momentary
Cable Entries
3/4"-14 NPT threaded entry
Circuitries
SPDT
Series
Explosion Proof 500
Includes Potentiometer
No Potentiometer Included
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
NEMA Enclosure Rating
2
Power Source
Electrically Corded
Resistance Properties
Explosion Proof
Termination Connection Type
3/4"-14 NPT Conduit Hole
Horsepower
0.75 HP @ 125V AC, 1 HP @ 250V AC
Number of Pedals
1
Hazardous Location Specification
Class I, Div 1, Group D, Class II, Div 1, Group F, G
Includes Foot Guard
Guard Included
DC Contact Rating
3 A @ 28 V

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 2, 7D, 9F, Current Rating 15 (10), Material Aluminum, Color Orange, Momentary Action, Length 10 1/4 in, Width 11 in, Depth 4 3/8 in, HP 3/4 (1), Cord Length Not Applicable, IP Rating IP41, Features (4) Mounting Holes, Standards cULus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.