
Hercules - Oversized Shield
Mfr # 573-DWHO
Zoro # G5988550
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Cable Entries
3/4"-14 NPT threaded entry
FEATURES & BENEFITS
Housing Colors
Orange
Switch Connections
Screw terminal
Circuitries
TPDT (Form CCC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573-DWHO
Zoro #
G5988550
UPC #
-
Country of Origin
United States
Details
Item
Hercules O-Shield Tpdt Maintained
Cable Entries
3/4"-14 NPT threaded entry
FEATURES & BENEFITS
Housing Colors
Orange
Switch Connections
Screw terminal
Circuitries
TPDT (Form CCC)
Actions
Single Stage Maintained
MATERIALS
Housing Materials
Cast Iron
Switch Type
Electrical
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Shields & Guards
Oversized shield
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
PURPOSE
"O" Shield
Description
Hercules O-Shield Tpdt Maintained
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.