
Hercules Potentiometer - Full Shield
Mfr # 500-H-250
Zoro # G6016855
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Switch Connections
Solder terminal
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Housing Materials
Cast Iron
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Housing Colors
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-H-250
Zoro #
G6016855
UPC #
-
Country of Origin
United States
Details
Item
Hercules Full Shield 250 Potentiometer
Switch Connections
Solder terminal
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Housing Materials
Cast Iron
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Housing Colors
Orange
Shields & Guards
Full shield
PURPOSE
Standard Full Shield
Cable Entries
3/4"-14 NPT threaded entry
Switch Type
Linear, 2 Watt 250 ohm
FEATURES & BENEFITS
MATERIALS
Actions
Momentary Variable Control
Circuitries
No Auxiliary
Description
Hercules Full Shield 250 Potentiometer
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.