Zoro Homepage

Hercules Potentiometer - O Shield

  • Mfr # 500-HO-5K

  • Zoro # G5982284


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Switch Connections
Solder terminal
MATERIALS
Circuitries
No Auxiliary
FEATURES & BENEFITS
Housing Materials
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-HO-5K
Zoro #
G5982284
UPC #
-
Country of Origin
United States

Details

Item
Hercules O-Shield 1K Potentiometer, Line
Switch Connections
Solder terminal
MATERIALS
Circuitries
No Auxiliary
FEATURES & BENEFITS
Housing Materials
Cast Iron
ENCLOSURE
NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
Housing Colors
Orange
Shields & Guards
Oversized shield
Cable Entries
3/4"-14 NPT threaded entry
Switch Type
Linear, 2 Watt 5K ohm
PURPOSE
O Shield
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Actions
Momentary Variable Control

Description

Hercules O-Shield 1K Potentiometer, Line

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.