
Junior
Mfr # 124-S
Zoro # G5985102
product price: $107.99
/eaSold in multiples of 2 for $215.98
Free Shipping & Returns
Key Features
FEATURES & BENEFITS
The low, sleek styling of this model reduces operator fatigue Nonskid base pads
Switch Type
Electrical
Actions
Momentary
Switch Connections
Screw terminal
Cable Entries
Adjustable strain relief clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
124-S
Zoro #
G5985102
UPC #
-
Country of Origin
United States
Details
Item
Junior Dpdt Momentary 15 Amps
FEATURES & BENEFITS
The low, sleek styling of this model reduces operator fatigue Nonskid base pads
Switch Type
Electrical
Actions
Momentary
Switch Connections
Screw terminal
Cable Entries
Adjustable strain relief clamp
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
PURPOSE
Low Profile Ergonomic Design
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Housing Materials
Cast Aluminum
Housing Colors
Black
MATERIALS
Constructed of cast aluminum cover and base Provided with a reversible strain relief clamp that accommodates a wide range of cable sizes Painted black
Circuitries
DPDT (Form CC)
Description
Junior Dpdt Momentary 15 Amps
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.