Shop All Hammer Parts
Link Handles
Hay Fork Handle, Straight, 60"
Mfr # 66562
Zoro # G5763138
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Handle Type Straight
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66562
- Zoro # G5763138
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 60 in |
Details
Description
Straight Hay Fork Handle, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Straight, Overall Length 60 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS MVJNR 16-3D Turning & Profiling Tool Holder - New Rigid Clamp Design (2014-1160)
- WALTON TOOLS Tap Extractor Set (WLT18001)
- OTC Rolling Head Pry Bar, 21" (7179)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- LINK HANDLES Hammer Handle, 10-1/2", Fiberglass/Epoxy (65998GRA)
- LINK HANDLES Ball Pein Hammer Handle, 4-6 oz., 10" (65535GRA)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64645GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Contractor (65743GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- LINK HANDLES Wedge, Steel, 5/16" x 13/16" (64144)
- Link Handles Hand Tool Parts