Shop All Hammer Parts
Link Handles
Wedge, Steel, 1" x 1-1/16"
Mfr # 64147
Zoro # G5765649
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/16 in
- Handle Type Corrugated
- Fits Brand Seymour, Structron
- Includes (36) Corrugated Steel Wedges
- Impact Rated No
Product Information
- Brand Link Handles
- MFR # 64147
- Zoro # G5765649
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 1 1/16 in |
Top Width | 1 in |
Length | 1 1/16 in |
Details
Description
Wedge, 1 In., For Use With Sledge Hammers, For Maximum Head Weight 6 lb, For Minimum Head Weight 24 lb, Length 1 1/16 in, Top Width 1 in, Minimum Thickness 1/8 in, Maximum Thickness 3/16 in, Compatible with Brand Seymour, Structron, Includes (36) Corrugated Steel Wedges, Material Steel, Shape Flat, Texture Ridges, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bolt Cutter, 24 in, Fiberglass Handles (HDFBC24)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- WESTWARD Push Puller, 10 Tons, Reach 8-1/4in. (29FX43)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Industrial (65697GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Contractor (65743GRA)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64419GRA)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- Link Handles Hand Tool Parts