Shop LINZER
See all product information
Create Account
HH1760-4 Varnish/Wall Brush, 4 in W, 3-1/2 in L Bristle, Polyester Bristle
- Mfr # HH 1760 0400
- Zoro # G322914112
product price:Â
$
19.55
/ea
Key Features
Cover Material
Steel
Bristle Material
Polyester
Basic Handle Material
Natural Wood
Bristle Length
3-1/2 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH 1760 0400
- Zoro #
- G322914112
- UPC #
- 077089020526
- Country of Origin
- China
- Cover Material
- Steel
- Bristle Material
- Polyester
- Basic Handle Material
- Natural Wood
- Brush Style
- Varnish Wall
Dimensions
- Bristle Length
- 3-1/2 in
- Brush Thickness
- 7/8 in
- Width
- 4 in
Description
Linzer Varnish/Wall Brush, 3-1/2 in L Bristle, Polyester Bristle, Steel Ferrule, Natural Wood Handle, 4 in W, 7/8 in THK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.