Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 100 ft, 5-1/2 in Bend, Steel, Blue
- Mfr # LAFG-13
- Zoro # G905670152
product price:Â
$
392.99
/ea
Key Features
Nominal Length
100 ft
Bend Radius
5-1/2 in
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAFG-13
- Zoro #
- G905670152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1 in
- Nominal Length
- 100 ft
- Bend Radius
- 5-1/2 in
- Outside Diameter
- 1.32 in
- Inside Diameter
- 1.04 in, 1.07 in
Description
Liquid Tight Conduit, Trade Size 1 in, Bend Radius 5 1/2 in, Color Blue, Approval Rating ANSI, ANSI 169 Certified, ARRA, CEC, CE, CSA, FDA, NEC, NSF, RoHS, UL, UL-360, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flexibility Flexible, Inside Diameter 1.04 in, 1.07 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.