This item is Discontinued.

Liquid Wrench Anti-Seize Dielectric Grease, White, 3 oz L803

Anti-Seize Dielectric Grease, White, 3 oz (Discontinued)

  • Mfr # L803
  • Zoro # G400720611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L803
Zoro #
G400720611
UPC #
078698212425
Country of Origin
United States

Dimensions

Container Size
3 oz

Details

Application
Cranks, Electrical Parts and Assemblies, General Purpose, Hinges, Light Bulbs, Linkages, O-Ring Seals, Valves
Min. Operating Temp.
-40 Degrees F
Flash Point
400 Degrees F
NSF Rating
Not Rated
Specific Gravity
1.18
Grease Container
Tube
Base Oil
Petroleum
Lubricant Additives
Petroleum Distillates
Series
Dielectric Anti-Seize Grease
Grease Color
White
Item
Anti-Seize Dielectric Grease
Max. Operating Temp.
1,800 Degrees F

Description

Dielectric Anti-Seize Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.