Grease, White Lithium Grease, 10.25 oz

  • Mfr # L616

  • Zoro # G112513563


product price:  $13.55
/ea
Sold in multiples of 12 for $162.60

Key Features

Container Type
Can
Container Capacity
10.25 oz
Color
White
Operating Temperature - Maximum
115 °F
Operating Temperature - Minimum
35 °F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L616
Zoro #
G112513563
UPC #
-
Country of Origin
United States

Details

Container Type
Can
Container Capacity
10.25 oz
Color
White
Operating Temperature - Maximum
115 °F
Operating Temperature - Minimum
35 °F
Primary Additives
Thickener: Lithium
Base Lubricant
Mineral
Flash Point
104 °F
Application
This product is designed for metal-to-metal and metal-to-plastic moving parts that need long-lasting lubrication and corrosion protection
Net Weight
10.25 oz

Description

Radiator Specialty Liquid Wrench Grease, Type: White lithium grease, Style: Protects against rust and corrosion, Temp. Range: Max 200 degrees F, Size: 10.25 oz, Packaging Qty: 1 each/12 pack - White lithium grease protects against rust and corrosion. Reduces friction in all metal-to-metal and metal-to-plastic applications. Will not melt, run or freeze. Maximum temperature range of 200 degrees F.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.