Shop LIQUID WRENCH
See all product information
Create Account
Silicone Spray, 11 oz Aerosol Can, 12PK
- Mfr # 615-M914
- Zoro # G222576496
product price:Â
$
108.99
/pk of 12, $9.08/ea
Sold in multiples of 12Â pks for
$1,307.88
Free Shipping & Returns
Key Features
Container Capacity
11 oz
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 615-M914
- Zoro #
- G222576496
- UPC #
- -
- Country of Origin
- United States
- Item
- Lubricant
- Container Capacity
- 11 oz
- Container Type
- Aerosol Spray Can
Description
Silicone Spray, 11 oz Aerosol Can
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.