Zoro Homepage

1" FNPT Steel Oil Foot Valve

  • Mfr # 950002

  • Zoro # G3782550


product price: $51.49
/ea

Key Features

Pipe Size
1"
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Steel
Full Flow - Valves
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950002
Zoro #
G3782550
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1"
Pipe or Tube Size - Valves
1 in
Overall Height
4 in
Length
4 in
Width
1 1/4 in
Size
1"
Overall Length
4 in
Overall Width
1 1/4 in
Compatible Pipe Size
1 in

Description

Item - Foot Valves Foot Valve, Flow Design Single, Design Ball, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Steel, Strainer Material Steel, Pipe or Tube Size - Valves 1 in, Connection Type - Valves Screen x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 50 psi @ 80 Degrees F, Cracking Pressure - Valves 5.0 psi, Min. Temp. - Valves 40 Degrees F, Max. Temp. - Valves 120 Degrees F, Mounting Orientation - Valves Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.