Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 1" Inlet, 4 gpm Max. Flow

  • Mfr # 20094-S31

  • Zoro # G5924368


product price: $2,057.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal
Max. Flow Rate
4 gpm
Max. Viscosity
14,000 cps
Diesel Exhaust Fluid Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20094-S31
Zoro #
G5924368
UPC #
-
Country of Origin
Italy

Dimensions

For Container Size
55 gal
Manufacturers Warranty Length
3 yr.
Inlet Size
1"
Hose Length
12 ft
Adapter Dia.
2"
Discharge Size FPT (In.)
1/2"
Air Inlet Size
1/4 in FNPT
Suction Tube Length
39 in
Overall Length
46 in
Spout Connection Size
1/2 in
Air Outlet Size
1 in
Hose Outside Dia.
3/4 in
Height Above Container
11 in
Spout Length
8 in
Bung Connection Dia.
2 in
Overall Height
38 in
Overall Diameter
2 in

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
4 gpm
Max. Viscosity
14,000 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Aluminum, Buna-N, Steel
Includes Suction Tube
Yes
For Use With
Oils
Discharge Tube Outlet ID
1/2 in
Hose Tube Material
Synthetic Rubber
Discharge Tube Outlet OD
1/2 in
Max. Flow GPM
4
Features
Low Noise Air Pump
Suction Tube Material
Steel
Self-Priming
Yes
Adapter Material
Aluminum
Adapter Type
Bung
Delivers
1000 CPS
Piston Material
Buna-N
Seal Material
Buna-N
Includes
1/2 in x 12 ft Hose, 31 in W x 36 in D x 36 in H 2,600 lb Load Rating Cart, Non preset Control Handle
Max. Air Inlet (PSI)
125
Discharge Tubing Material
Rubber
Metered
Yes
For Container Type
Drum
Food Grade
No
Nozzle Operation
Manual
Includes Discharge Hose
Yes
Not Recommended Chemicals
Pump Connection Type
FNPT
Max. Air Pressure
120 psi
Pump Connection OD
1 5/8 in
Housing Finish
Nickel
Power Source
Air
Noise Level
90 db
Suction Tube OD
1 5/8 in
Housing Material - Pumps
Aluminum
Max. Fluid Temp.
150 Degrees F
Pump Connection ID
1 in
Includes Spout
Yes
Duty Cycle
Continuous
Max. Head Pressure
360 psi
Variable Speed
Yes
Nozzle Material
Aluminum
Includes Nozzle
Yes
Min. Air Pressure
40 psi
Compatible Chemicals
Includes Bung Adapter
Yes
Spout Material
Steel
Max. Oil Flow
4 gpm
Spout Connection Type
FNPT
Suction Tube ID
1 in
Discharge Connection Type
FNPT
Runs Dry
No
Gear Lube
NT
Max. Head - Pumps
865 ft
Explosion Proof
No
Adapter Connection Type
FNPT
Pump Ratio
3:1

Description

Air Drum Pump, Max. Air Pressure 120 psi, Spout Connection Size 1/2 in, Suction Tube Material Steel, Self-Priming Yes, Overall Length 46 in, Explosion Proof No, Discharge Connection Type FNPT, Features Low Noise, Spout Length 8 in, Food Grade No, Thermal Protection Not Applicable, Air Outlet Size 1 in, Bung Connection Dia. 2 in, Air Consumption 12 cfm, Hose Length 144 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 90 dB, Max. Viscosity 14,000 cps, Adapter Connection Type FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.