Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4 gpm, 360 psi, 3:1

  • Mfr # M9P20R25ENRM

  • Zoro # G4867219


product price: $3,529.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Type
Mobile
Air Motor Size (In.)
3 1/8 in
Pump Ratio
3:1
Container Size
95 gal
Consumption @ 100 PSI
12 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9P20R25ENRM
Zoro #
G4867219
UPC #
-
Country of Origin
Italy

Dimensions

Air Motor Size (In.)
3 1/8 in
Container Size
95 gal
Outlet Size
1/2 in NPT
Air Inlet Size
1/4 FNPT
Air Outlet Size
1/2 in
For Container Size
95 gal
Container Size Included
95 Gallon

Details

Item
Oil Transfer Cart
Type
Mobile
Pump Ratio
3:1
Consumption @ 100 PSI
12 cfm
Working Flow Max. (GPM)
4 gpm
Output
4 gpm
Interval Time Between Cycles (Min.)
0.08 min
Includes
Manual Tip, Non-Preset Meter with Ridged Spout
Fluid In/Out NPT (F)
1 in/ 1/2 in
Min. Air Inlet Pressure
50 psi
Max. Air Inlet PSI
120 psi
Outlet Pressure Max. (PSI)
360 psi
For Use With
Oil
Fluid Outlet Thread (In.)
1/2 FNPT
Air Inlet (In.)
1/4 FNPT
Capacity
95 gal
Fluid Inlet Thread (In.)
1 FNPT
Pump for Multiple Outlets
Yes
Includes Spout
Yes
Max. Flow Rate
4 gpm
Compatible Chemicals
Oil
Max. Outlet Pressure
360 psi
Air Consumption
12 cfm
Ratio
3:1
Power Source
Air
Max. Air Pressure
50 psi

Description

Air Drum Pump, Max. Air Pressure 50 psi, Suction Tube Material Steel, Discharge Connection Type FNPT, Thermal Protection Not Applicable, Air Outlet Size 1/2 in, Air Consumption 12 cfm, Hose Length 300 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 90 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.