Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4 gpm, 360 psi, 3:1

  • Mfr # TS20R25ENQRAB1

  • Zoro # G3782663


product price: $4,106.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Min. Air Inlet Pressure
50 psi
Outlet Pressure Max. (PSI)
360 psi
Ounces per Stroke
2.37 fl oz/stroke
Capacity
165 gal
Max. Output
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS20R25ENQRAB1
Zoro #
G3782663
UPC #
-
Country of Origin
United States

Dimensions

Air Motor Size (In.)
3 in
Spout Length (In.)
9 in
Container Size
165 gal
Outlet Size
1/2 in
Air Inlet Size
1/4 FNPT
Spout Length
9 in
For Container Size
165 gal
Overall Length
36 in
Bung Connection Dia.
2 in
Air Outlet Size
1/2 in
Container Size Included
165 Gallon Bench

Details

Item
Oil Pump Transfer System
Min. Air Inlet Pressure
50 psi
Outlet Pressure Max. (PSI)
360 psi
Ounces per Stroke
2.37 fl oz/stroke
Capacity
165 gal
Max. Output
4 gpm
Output
2.37 oz Per Stroke
Consumption @ 100 PSI
12 cfm
Max. Air Inlet PSI
125 psi
Includes
Bench Tank, Non-Preset Control Handle with Meter, Reel
Pump Ratio
3:1
Fluid Outlet Thread (In.)
1/2 MNPT
Air Inlet (In.)
1/4 FNPT
Pump for Multiple Outlets
Yes
For Use With
New Oils upto SAE 140
Fluid Inlet Thread (In.)
1 FNPT
Interval Time Between Cycles (Min.)
0.08 min
Fluid In/Out NPT (F)
1 in
Type
Air Operated
Working Flow Max. (GPM)
4.6 gpm
Max. Air Pressure
125 psi
Housing Finish
Powder Coated
Max. Outlet Pressure
360 psi
Features
Bench Tanks are Constructed from 12 ga Carbon Steel with 3 in Channel Bottom and 3 in Back Splash on Three Sides, Tank has a 1 in Drain, Three 2 in Bung Openings and Comes Standard with a Reel Mounting Plate, Powder Coated Finish
Power Source
Air
For Container Type
Tank
Max. Oil Flow
2.37 fl oz/stroke
Housing Material - Pumps
Carbon Steel
Ratio
3:1
Air Consumption
12 cfm

Description

Air Drum Pump, Max. Air Pressure 125 psi, Suction Tube Material Steel, Overall Length 36 in, Discharge Connection Type FNPT, Features Bench Tanks Have Channel Bottom and Back Splash on Three Sides, Tank 1 in Drain, (3) 2 in Bung Openings, Spout Length 9 in, Thermal Protection Not Applicable, Air Outlet Size 1/2 in, Bung Connection Dia. 2 in, Air Consumption 12 cfm, Hose Length 300 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 90 dB, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.