Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 4 gpm, 600 psi, 3:1

  • Mfr # TOA27R50ENQRAFR2

  • Zoro # G3782952


product price: $2,237.40
/ea
Free Shipping & Returns

Key Features

Min. Air Inlet Pressure
50 psi
Outlet Pressure Max. (PSI)
600 psi
Interval Time Between Cycles (Min.)
0.08 min
Pump Ratio
5:1
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOA27R50ENQRAFR2
Zoro #
G3782952
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1/2 in
Air Motor Size (In.)
3 3/4 in
Container Size
Tote Not Included
Spout Length (In.)
9 in
Hose Length
1/2 in
For Container Size
275 gal
Air Outlet Size
1/2 in
Air Inlet Size
1/4 NPT
Spout Length
9 in

Details

Item
Oil Pump Transfer System
Min. Air Inlet Pressure
50 psi
Outlet Pressure Max. (PSI)
600 psi
Interval Time Between Cycles (Min.)
0.08 min
Pump Ratio
5:1
Type
Air Operated Double Diaphragm
Fluid Inlet Thread (In.)
1 FNPT
Max. Air Inlet PSI
125 psi
Includes
Non-Preset Control Handle with Meter, Reel, Tote Mounting Plate
Max. Output
4 gpm
Consumption @ 100 PSI
12 cfm
Ounces per Stroke
2.37 fl oz/stroke
Output
2.37 oz Per Stroke
For Use With
Gear Oil, Hydraulic Oil, JTTU Antifreeze and Similar Fluids, Pump Engine Oil, Transmission Fluid
Fluid In/Out NPT (F)
1 in
Capacity
Tote Not Included
Pump for Multiple Outlets
Yes
Air Inlet (In.)
1/4 FNPT
Working Flow Max. (GPM)
4.6 gpm
Fluid Outlet Thread (In.)
1/2 MNPT
Max. Oil Flow
2.37 g/stroke
Air Consumption
12 cfm
Ratio
3:1
Max. Air Pressure
125 psi
Power Source
Air
Max. Outlet Pressure
600 psi
For Container Type
Tank

Description

Oil Pump Transfer System, Max. Air Pressure 125 psi, Spout Length 9 in, Air Outlet Size 1/2 in, Air Consumption 12 cfm, Hose Length 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.