Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirDrumPump, 48oz/min, 7,200psi, 60:1

  • Mfr # 13027T-S1

  • Zoro # G1213965


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Hose Length
6 ft
Fits Container Size
35 lb/5 gal Pail
Includes
(4) Jaw Coupler, Convenient Carry Handle, Follower Plate, Grease Control Handle with Rigid Spout, High Pressure Hose, Pail Cover, Z-Swivel
Drum Cover Dia.
12 in
Material
Machined Steel and Aluminum Components with Buna N Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13027T-S1
Zoro #
G1213965
UPC #
632322003652
Country of Origin
Italy

Dimensions

Hose Length
6 ft
Fits Container Size
35 lb/5 gal Pail
Drum Cover Dia.
12 in
Tube Dia.
1 1/4 in
Air Motor Size
3 1/2 in
For Container Size
5 gal
Air Inlet Size
1/4 FNPT

Details

Item
Portable Grease Pump with Gun
Includes
(4) Jaw Coupler, Convenient Carry Handle, Follower Plate, Grease Control Handle with Rigid Spout, High Pressure Hose, Pail Cover, Z-Swivel
Material
Machined Steel and Aluminum Components with Buna N Seals
Features
A High Efficiency Follower Plate Using Double 'O' Ring Seals at the Pump Shaft Eliminates Pump Cavitation and Minimizes Residual Grease at the Bottom, System Features High Ratio 60:1 Pump for Improved Performance When Pumping Thick and Tacky Greases
Volume per Minute
48 oz
Grease Type
NLGI 1 and 2
Application
Portable greasing of automobiles, trucks, and machinary via grease fittings and/or direct application
Pump Ratio
60:1
Max. Pressure
7,200 psi
Air Inlet
1/4 in NPTF
Consumption @ 100 PSI
12 cfm
For Use With
Grease
Power Source
Air
Max. Outlet Pressure
7,200 psi
For Container Type
Pail
Air Consumption
12 cfm
Ratio
60:1
Housing Material - Pumps
Aluminum, Steel

Description

Air Drum Pump, Suction Tube Material Steel, Discharge Connection Type FNPT, Features Minimizes Residual Grease at the Bottom, Thermal Protection Not Applicable, Air Consumption 12 cfm, Hose Length 72 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 90 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.