Zoro Homepage

DEF Transfer Pump, Dispenses 8 gpm, 115VAC

  • Mfr # DS15H20XASXXRSV

  • Zoro # G4573241


product price: $1,385.99
/ea
Free Shipping & Returns

Key Features

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Includes
Coupler, Drip Cup, Hose, Nozzle, Nozzle Hanger, Side Mount Hanger
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS15H20XASXXRSV
Zoro #
G4573241
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Size
3/4" Barb
Overall Width
12"
Hose Length
20 ft
Overall Length
48 in
Hose Dia.
3/4"
Manufacturers Warranty Length
17 yr. Pump, 1 yr. Dispensing System
Overall Height
16"
Inlet Size
3/4"
Cord Length
54 in
Suction Tube Length
48 in
Hose Inside Dia.
3/4 in
Height Above Container
4 in
For Container Size
55 gal, 275 gal, 330 gal
Hose Outside Dia.
1 in
Spout Length
6 in
Spout Discharge Size
3/4 in

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115 V AC, Plug Type NEMA 5-15-P, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.