Zoro Homepage

Drum Topper System, 115VAC, 1/10 HP, 60 Hz

  • Mfr # 33115-S1MG

  • Zoro # G2440098


product price: $1,497.99
/ea
Free Shipping & Returns

Key Features

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Includes
Digital Turbine Meter, Nozzle Drip/Holder, Polypropylene Manual Nozzle, Spring loaded SS Drum Mounting Bracket
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33115-S1MG
Zoro #
G2440098
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Size
3/4"
Hose Length
12 ft
Manufacturers Warranty Length
30 Days Manufacturing Defects, 2 yr. Pump
Inlet Size
3/4"
Hose Inside Dia.
3/4 in
Suction Tube Length
48 in
Height Above Container
12 in
Spout Length
3 in
Hose Outside Dia.
1 in
Cord Length
54 in
Overall Length
40 in
For Container Size
55 gal, 275 gal, 330 gal
Spout Discharge Size
3/4 in

Details

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
Digital Turbine Meter, Nozzle Drip/Holder, Polypropylene Manual Nozzle, Spring loaded SS Drum Mounting Bracket
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Voltage
115VAC
Motor Enclosure
IP55
Metered
Yes
Motor RPM
1,750 RPM
Max. Head
48 ft.
Seal Material
EPDM
Hose Material
Peroxide Cured EPDM
Gasket Material
EPDM
Phase
1
HP
1/10
Pump Body Material
Polypropylene, EPDM
Hz
60
Max. Liquid Temp.
104 Degrees F
pH Range
9.8 to 10
Max. Pressure
23 psi
Application
Diesel Exhaust Fluid, Anti-Freeze, Clean Water
GPM
8
DEF Compatible
Yes
Housing Material
Polypropylene / EPDM
Standards
CE, IP 55, ISO 22241
Max. Temp.
104 Degrees F
Agency Compliance
ISO
RPM
1730
Max. GPM for Water
8
Full Load Amps
4.5 A
Self-Priming
Yes
Suction Tube Material
EPDM
Hose Tube Material
EPDM
Frequency (Hz)
60 Hz
Pump Connection Type
Hose Barb
Includes Discharge Hose
Yes
Max. Head Pressure
23 psi
Noise Level
70 db
Food Grade
No
Nozzle Material
Poly, Stainless Steel
Suction Tube ID
3/4 in
Variable Speed
No
Includes Spout
Yes
Hose Cover Material
Thermal Plastic
Nozzle Operation
Manual
Max. Flow Rate
8 gpm
Compatible Chemicals
Housing Material - Pumps
Polypropylene
Spout Connection Type
Integral to Nozzle
Max. Fluid Temp.
104 Degrees F
Not Recommended Chemicals
Discharge Connection Type
Hose Barb
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Pump Connection OD
1 in
Discharge Tube Outlet ID
3/4 in
Max. Oil Flow
8 gpm
Runs Dry
Yes
Duty Cycle
Intermittent
Min. Fluid Temp.
17 Degrees F
Includes Nozzle
Yes
Diesel Exhaust Fluid Compatible
Yes
Spout Material
316 Stainless Steel
Includes Suction Tube
Yes
Suction Tube OD
1 in
Discharge Tube Outlet OD
1 in
For Container Type
Drum, Tote
Number of Phases
1
Max. Head - Pumps
48 ft
Includes Bung Adapter
No
Motor HP
1/10 hp
Explosion Proof
No
Grease
NT
Gear Lube
NT
Rated Voltage
115V AC
Max. Outlet Pressure
23 psi

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115 V AC, Plug Type NEMA 5-15-P, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.