Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Topper System, 12VDC, 1/10 HP, 1 Phase

  • Mfr # 33115-S2MG

  • Zoro # G2440070


product price: $1,559.99
/ea
Free Shipping & Returns

Key Features

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Includes
Digital Turbine Meter, Nozzle Drip/Holder, Spring loaded SS Drum Mounting Bracket, SS Automatic Nozzle
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33115-S2MG
Zoro #
G2440070
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Size
3/4"
Manufacturers Warranty Length
30 Days Manufacturing Defects, 2 yr. Pump
Inlet Size
3/4"
Hose Length
12 ft
Suction Tube Length
48 in
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 in
Height Above Container
12 in
For Container Size
55 gal, 275 gal, 330 gal
Overall Length
40 in
Cord Length
18 ft
Spout Length
3 in
Spout Discharge Size
3/4 in

Details

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
Digital Turbine Meter, Nozzle Drip/Holder, Spring loaded SS Drum Mounting Bracket, SS Automatic Nozzle
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Voltage
12VDC
Motor Enclosure
IP55
Metered
Yes
Motor RPM
2,600 RPM
Max. Liquid Temp.
104 Degrees F
Max. Temp.
104 Degrees F
Phase
1
RPM
1730
Hose Material
Peroxide Cured EPDM
GPM
8
Max. GPM for Water
8
Pump Body Material
Polypropylene, EPDM
DEF Compatible
Yes
pH Range
9.8 to 10
Seal Material
EPDM
Max. Head
48 ft.
Standards
CE, IP 55, ISO 22241
Agency Compliance
ISO
Application
Diesel Exhaust Fluid, Anti-Freeze, Clean Water
HP
1/10
Max. Pressure
23 psi
Gasket Material
EPDM
Housing Material
Polypropylene / EPDM
Suction Tube Material
EPDM
Self-Priming
Yes
Full Load Amps
22.0 A
Includes Spout
Yes
Runs Dry
Yes
Variable Speed
No
Hose Cover Material
Thermal Plastic
Pump Connection OD
1 in
Max. Head - Pumps
48 ft
Min. Fluid Temp.
17 Degrees F
Includes Discharge Hose
Yes
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Oil Flow
8 gpm
Discharge Connection Type
Hose Barb
Includes Nozzle
Yes
Includes Suction Tube
Yes
Max. Flow Rate
8 gpm
Max. Head Pressure
23 psi
Compatible Chemicals
Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Discharge Tube Outlet OD
1 in
Duty Cycle
Intermittent
Motor HP
1/10 hp
Housing Material - Pumps
Polypropylene
Suction Tube OD
1 in
Discharge Tube Outlet ID
3/4 in
Max. Fluid Temp.
104 Degrees F
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Spout Material
316 Stainless Steel
Number of Phases
1
Includes Bung Adapter
No
Suction Tube ID
3/4 in
For Container Type
Drum, Tote
Plug Type
Spring Clamp
Noise Level
70 db
Hose Tube Material
EPDM
Pump Connection Type
Hose Barb
Diesel Exhaust Fluid Compatible
Yes
Food Grade
No
Nozzle Material
Poly
Nozzle Operation
Manual
Spout Connection Type
Integral to Nozzle
Explosion Proof
No
Max. Outlet Pressure
23 psi
Rated Voltage
12V DC
Grease
NT
Gear Lube
NT

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 12 V DC, Plug Type Spring Clamp, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 48 in, Cord Length 18 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.