Zoro Homepage

Hand Drum Pump, Rotary, SS Adptr, 3/4in Dia

  • Mfr # 10036

  • Zoro # G3366870


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal, 275 gal, 330 gal
Max. Flow Rate
13 oz per stroke
Max. Viscosity
10 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036
Zoro #
G3366870
UPC #
-
Country of Origin
Italy

Dimensions

For Container Size
55 gal, 275 gal, 330 gal
Hose Length
96 in
Adapter Dia.
3/4"
Manufacturers Warranty Length
30 days
Inlet Size
3/4"
Hose Inside Dia.
3/4 in
Height Above Container
16 in
Spout Length
3 in
Hose Outside Dia.
1 in

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
13 oz per stroke
Max. Viscosity
10 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
EPDM, Polyethylene
Includes Suction Tube
No
For Use With
195205B/ N48GP48
Discharge Tube Outlet ID
3/4 in
Hose Tube Material
Polyethylene
Discharge Tube Outlet OD
1 in
Includes
RSV Compatible Coupler, Spout Cap
Adapter Material
316 Stainless Steel
Seal Material
EPDM
Gasket Material
EPDM
Agency Compliance
ISO 22241-3
Features
Check Valve, Dispenses 10 gal Per 100 Revolutions
Metered
No
Standards
ISO 22241
Discharge Tubing Material
Polypropylene
Motor RPM
Depends on Fluid Viscosity
Max. Flow GPM
10
Self-Priming
No
Max. Fluid Temp.
150 Degrees F
Nozzle Operation
Manual
Max. Head Pressure
10 psi
Duty Cycle
Continuous
Includes Spout
Yes
Power Source
Hand Operated
Spout Material
316 Stainless Steel
Includes Bung Adapter
Yes
Not Recommended Chemicals
Housing Material - Pumps
Polypropylene, Stainless Steel
Food Grade
No
Max. Head - Pumps
3 ft
Runs Dry
Yes
Includes Discharge Hose
Yes
For Container Type
Drum, Tote
Includes Nozzle
Yes
Discharge Connection Type
BSP
Compatible Chemicals
Min. Operating Temp.
17 Degrees F
Pump Connection ID
1 in
Max. Oil Flow
13 oz per stroke
Gear Lube
NT
Max. Outlet Pressure
10 psi

Description

Hand Pump, Max. Outlet Pressure 10 psi, Self-Priming No, Metered No, Hose Length 8 ft, Includes Discharge Hose Yes, Features Check Valve, Dispenses 10 gal Per 100 Revolutions, Housing Finish Not Applicable, Seal Material EPDM, For Use With 195205B/ N48GP48, Discharge Connection Type BSP, For Container Type Drum, Tote, Hose Cover Material EPDM, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Manual, Adapter Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.