Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Suction Tube 40" L

  • Mfr # 560008V-3AP-275

  • Zoro # G5894747


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal, 275 gal, 330 gal
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560008V-3AP-275
Zoro #
G5894747
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Container Size
55 gal, 275 gal, 330 gal
Manufacturers Warranty Length
90 days
Inlet Size
1"
Suction Tube Length
40 in
Discharge Tube Length
144"
Overall Width
12"
Overall Height
28"
Hose Length
12 ft
Hose Inside Dia.
3/4 in
Spout Length
6 in
Bung Connection Dia.
2-1/2 in x 5 in
Height Above Container
19 in
Hose Outside Dia.
1 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polypropylene, Viton
Includes Suction Tube
Yes
For Use With
195205B/ N48GP48
Discharge Tube Outlet ID
3/4 in
Hose Tube Material
EPDM
Discharge Tube Outlet OD
1 in
Gasket Material
EPDM
pH Range
5.0 to 10
Max. Specific Gravity
1.09
Agency Compliance
ISO 22241-3
Seal Material
Viton
Self-Priming
Yes
Ounces per Stroke
10 oz.
Shaft Material
Polypropylene
Seal Type
O-ring
Metered
No
Adapter Type
RPV
Nozzle Material
Polypropylene, Stainless Steel
Includes
Hose, Nozzle, RPV Coupler, RPV Valve, Suction Tube
Features
Dispenses 1 gal Per 12 Strokes
Suction Tube Type
1-Piece Tube
Pump Design
Piston
Suction Lift
6 ft.
Piston Material
Polypropylene
Adapter Material
Polypropylene
Power Source
Hand Operated
Max. Head Pressure
10 psi
For Container Type
Drum, Tote
Food Grade
No
Duty Cycle
Continuous
Max. Oil Flow
10.6 oz per stroke
Includes Bung Adapter
Yes
Includes Discharge Hose
Yes
Compatible Chemicals
Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Runs Dry
Yes
Max. Head - Pumps
3 ft
Min. Operating Temp.
17 Degrees F
Discharge Connection Type
Hose Barb
Max. Fluid Temp.
150 Degrees F
Hose Cover Material
EPDM
Spout Material
316 Stainless Steel
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Housing Material - Pumps
Polypropylene
Includes Spout
Yes
Nozzle Operation
Automatic
Pump Connection ID
1 in
Includes Nozzle
Yes
Adapter Connection Type
Buttress
Gear Lube
NT
Max. Outlet Pressure
10 psi

Description

Hand Pump, Max. Outlet Pressure 10 psi, Self-Priming Yes, Metered No, Hose Length 12 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Dispenses 1 gal Per 12 Strokes, Seal Material Viton, For Use With 195205B/ N48GP48, Adapter Connection Type Buttress, Discharge Connection Type Hose Barb, For Container Type Drum, Tote, Hose Cover Material EPDM, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Automatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.