Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Suction Tube 46" L

  • Mfr # 560008V-S3M-330

  • Zoro # G5894710


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal, 275 gal, 330 gal
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560008V-S3M-330
Zoro #
G5894710
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Container Size
55 gal, 275 gal, 330 gal
Inlet Size
1"
Overall Height
28"
Discharge Tube Length
144"
Manufacturers Warranty Length
90 days
Overall Width
12"
Hose Length
12 ft
Suction Tube Length
46 in
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 in
Height Above Container
19 in
Bung Connection Dia.
2-1/2 in x 5 in
Spout Length
3 1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polypropylene, Viton
Includes Suction Tube
Yes
For Use With
195205B/ N48GP48
Hose Tube Material
EPDM
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Max. Specific Gravity
1.09
Self-Priming
Yes
Suction Tube Type
1-Piece Tube
Adapter Type
RPV
Agency Compliance
ISO 22241-3
Shaft Material
Polypropylene
Ounces per Stroke
10 oz.
Gasket Material
EPDM
Seal Type
O-ring
Nozzle Material
Polypropylene, Stainless Steel
Adapter Material
Polypropylene
Suction Lift
6 ft.
Features
Dispenses 1 gal Per 12 Strokes
Includes
Hose, Nozzle, RPV Coupler, RPV Valve, Suction Tube
Metered
No
Pump Design
Piston
Seal Material
Viton
Piston Material
Polypropylene
pH Range
5.0 to 10
Nozzle Operation
Manual
Includes Nozzle
Yes
Runs Dry
Yes
Power Source
Hand Operated
Includes Discharge Hose
Yes
Max. Head - Pumps
3 ft
Food Grade
No
Includes Spout
Yes
Min. Operating Temp.
17 Degrees F
Max. Head Pressure
10 psi
Duty Cycle
Continuous
Max. Fluid Temp.
150 Degrees F
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Max. Oil Flow
10.6 oz per stroke
Includes Bung Adapter
Yes
Compatible Chemicals
Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
For Container Type
Drum, Tote
Housing Material - Pumps
Polypropylene
Pump Connection ID
1 in
Hose Cover Material
EPDM
Spout Material
316 Stainless Steel
Discharge Connection Type
Hose Barb
Adapter Connection Type
Buttress
Max. Outlet Pressure
10 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 10 psi, Self-Priming Yes, Metered No, Hose Length 12 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Dispenses 1 gal Per 12 Strokes, Seal Material Viton, For Use With 195205B/ N48GP48, Adapter Connection Type Buttress, Discharge Connection Type Hose Barb, For Container Type Drum, Tote, Hose Cover Material EPDM, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.