Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Operated Drum Pump, Automatic Nozzle

  • Mfr # 560008V-S3AP-55

  • Zoro # G5565458


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal, 275 gal, 330 gal
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560008V-S3AP-55
Zoro #
G5565458
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Container Size
55 gal, 275 gal, 330 gal
Overall Height
60"
Suction Tube Length
36 in
Discharge Tube Length
144"
Hose Length
12 ft
Overall Length
7"
Inlet Size
1"
Overall Width
7"
Manufacturers Warranty Length
30 days
Hose Inside Dia.
3/4 in
Height Above Container
18 in
Spout Length
6 in
Hose Outside Dia.
1 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Includes Suction Tube
Yes
For Use With
195205B/ N48GP48
Discharge Tube Outlet ID
3/4 in
Hose Tube Material
EPDM
Discharge Tube Outlet OD
1 in
Shaft Material
Polypropylene
Pump Design
Piston
Agency Compliance
ISO 22241-3
Nozzle Material
Stainless Steel
Seal Material
Viton
Features
Dispenses 1 gal Per 12 Strokes
pH Range
5.5 to 10
Gasket Material
Viton(R)
Includes
Hose, RPV Valve, Suction Tube
Ounces per Stroke
10 oz.
Suction Lift
6 ft.
Piston Material
Polypropylene
Max. Specific Gravity
1.09
Adapter Material
Polypropylene
Seal Type
O-ring
Adapter Type
RPV
Metered
No
Suction Tube Type
Threaded
Self-Priming
Yes
Max. Oil Flow
10.6 oz per stroke
Includes Discharge Hose
Yes
Includes Nozzle
Yes
Power Source
Hand Operated
Max. Head - Pumps
3 ft
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Duty Cycle
Continuous
Includes Spout
Yes
For Container Type
Drum, Tote
Compatible Chemicals
Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Nozzle Operation
Automatic
Pump Connection ID
1 in
Min. Operating Temp.
17 Degrees F
Max. Head Pressure
10 psi
Hose Cover Material
EPDM
Food Grade
No
Max. Fluid Temp.
150 Degrees F
Spout Material
316 Stainless Steel
Discharge Connection Type
Hose Barb
Includes Bung Adapter
No
Runs Dry
Yes
Housing Material - Pumps
Polypropylene
Max. Outlet Pressure
10 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 10 psi, Self-Priming Yes, Metered No, Hose Length 12 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Dispenses 1 gal Per 12 Strokes, Seal Material Viton, For Use With 195205B/ N48GP48, Discharge Connection Type Hose Barb, For Container Type Drum, Tote, Hose Cover Material EPDM, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Automatic, Adapter Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.