Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Operated Drum Pump, Polypropylene, SS

  • Mfr # 560008V-S1A

  • Zoro # G3728037


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal, 275 gal, 330 gal
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560008V-S1A
Zoro #
G3728037
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Container Size
55 gal, 275 gal, 330 gal
Overall Length
10"
Hose Length
12 ft
Manufacturers Warranty Length
3 months
Inlet Size
1/4"
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 in
Height Above Container
18 in
Spout Length
6 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polyethylene, Stainless Steel, Viton
Includes Suction Tube
No
For Use With
195205B/ N48GP48
Discharge Tube Outlet ID
3/4 in
Hose Tube Material
EPDM
Discharge Tube Outlet OD
1 in
Includes
Automatic Shutoff Nozzle, Discharge Hose, RSV Coupler
Adapter Type
RSV
Seal Material
Viton
Piston Material
Polyethylene
Gasket Material
EPDM
Ounces per Stroke
10 oz.
Standards
ISO 22241-3
Adapter Material
Stainless Steel
Agency Compliance
ISO 22241-3
Features
Dispenses 1 gal Per 12 Strokes
Metered
No
Max. Flow GPM
6
Self-Priming
Yes
Includes Bung Adapter
No
Nozzle Material
Polypropylene, Stainless Steel
Hose Cover Material
EPDM
Food Grade
No
Max. Oil Flow
10.6 oz per stroke
Min. Operating Temp.
17 Degrees F
Includes Discharge Hose
Yes
Includes Spout
Yes
Runs Dry
Yes
For Container Type
Drum, Tote
Max. Head Pressure
10 psi
Housing Material - Pumps
Polypropylene
Duty Cycle
Continuous
Compatible Chemicals
Discharge Connection Type
Hose Barb
Max. Fluid Temp.
150 Degrees F
Nozzle Operation
Automatic
Spout Material
316 Stainless Steel
Includes Nozzle
Yes
Power Source
Hand Operated
Not Recommended Chemicals
Pump Connection ID
1 in
Max. Head - Pumps
3 ft
Max. Outlet Pressure
10 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 10 psi, Self-Priming Yes, Metered No, Hose Length 12 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Dispenses 1 gal Per 12 Strokes, Seal Material Viton, For Use With 195205B/ N48GP48, Discharge Connection Type Hose Barb, For Container Type Drum, Tote, Hose Cover Material EPDM, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Automatic, Adapter Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.