Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Operated Drum Pump, Polypropylene, SS

  • Mfr # 560008V-S1M

  • Zoro # G3728028


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
For Container Size
55 gal, 275 gal, 330 gal
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560008V-S1M
Zoro #
G3728028
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Container Size
55 gal, 275 gal, 330 gal
Inlet Size
1/4"
Manufacturers Warranty Length
3 months
Overall Length
10"
Hose Length
12 ft
Hose Inside Dia.
3/4 in
Height Above Container
18 in
Spout Length
3 1/2 in
Hose Outside Dia.
1 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Max. Flow Rate
10 oz per stroke
Max. Viscosity
10 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Polyethylene, Stainless Steel, Viton
Includes Suction Tube
No
For Use With
195205B/ N48GP48
Hose Tube Material
EPDM
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Standards
ISO 22241-3
Piston Material
Polyethylene
Seal Material
Viton
Includes
Discharge Hose, Manual Shutoff Nozzle, RSV Coupler
Adapter Material
Stainless Steel
Ounces per Stroke
10 oz.
Agency Compliance
ISO 22241-3
Gasket Material
EPDM
Adapter Type
RSV
Self-Priming
Yes
Features
Dispenses 1 gal Per 12 Strokes
Max. Flow GPM
6
Metered
No
Includes Nozzle
Yes
Nozzle Operation
Manual
Runs Dry
Yes
Max. Head Pressure
10 psi
Max. Oil Flow
10.6 oz per stroke
Not Recommended Chemicals
Includes Discharge Hose
Yes
Power Source
Hand Operated
Food Grade
No
Max. Head - Pumps
3 ft
Max. Fluid Temp.
150 Degrees F
Pump Connection ID
1 in
Hose Cover Material
EPDM
Includes Bung Adapter
No
Duty Cycle
Continuous
Includes Spout
Yes
Housing Material - Pumps
Polypropylene
For Container Type
Drum, Tote
Min. Operating Temp.
17 Degrees F
Spout Material
316 Stainless Steel
Discharge Connection Type
Hose Barb
Compatible Chemicals
Nozzle Material
Polypropylene, Stainless Steel
Max. Outlet Pressure
10 psi
Gear Lube
NT

Description

Hand Pump, Max. Outlet Pressure 10 psi, Self-Priming Yes, Metered No, Hose Length 12 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Dispenses 1 gal Per 12 Strokes, Seal Material Viton, For Use With 195205B/ N48GP48, Discharge Connection Type Hose Barb, For Container Type Drum, Tote, Hose Cover Material EPDM, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout Yes, Runs Dry Yes, Nozzle Operation Manual, Adapter Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.