Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirDrumPumpKit, 48oz/min, 7,200psi, 60:1

  • Mfr # 13051T-S4H

  • Zoro # G201728298


product price: $1,436.99
/ea
Free Shipping & Returns

Key Features

Hose Length
12 ft
Includes
(2) Wheel Cart, (4) Jaw Coupler, Control Valve with Rigid Tube, Drum Cover, Follower Plate, Grease Pump, High Pressure Hose, Z-Swivel
For Container Size
16 gal
Power Source
Air
For Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13051T-S4H
Zoro #
G201728298
UPC #
632322004758
Country of Origin
Italy

Dimensions

Hose Length
12 ft
For Container Size
16 gal

Details

Item
Portable Grease Kit
Includes
(2) Wheel Cart, (4) Jaw Coupler, Control Valve with Rigid Tube, Drum Cover, Follower Plate, Grease Pump, High Pressure Hose, Z-Swivel
Power Source
Air
For Container Type
Drum

Description

Air Drum Pump Kit, Suction Tube Material Steel, Discharge Connection Type FNPT, Thermal Protection Not Applicable, Air Consumption 12 cfm, Hose Length 144 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 90 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.