Zoro Homepage

Self-Priming Pump, 1/10 HP, 1 Phase, 12VDC

  • Mfr # 33102

  • Zoro # G3366855


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/4"
HP
1/10
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Voltage
12
Max. Head - Pumps
48 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33102
Zoro #
G3366855
UPC #
-
Country of Origin
Italy

Dimensions

Length
11-11/32"
Manufacturers Warranty Length
2 yr.
Height
6-47/64"
Width
7"
Cord Length
18 ft
For Container Size
55 gal, 275 gal, 330 gal

Details

Item
Electric Operated Drum Pump
Inlet
3/4"
HP
1/10
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Voltage
12
Max. Head - Pumps
48 ft
Seal Material
EPDM
Suction Lift
6 ft.
Motor RPM
2,600 RPM
Housing Material - Pumps
Polypropylene
Amps
2.2
Phase
1
Motor Type
2 Pole
RPM
2600
Max. Specific Gravity
1.09
Duty
Intermittent
Housing Material
Plastic
Seal Type
Mechanical
Shaft Material
Stainless Steel
Motor Enclosure
IP55
Application
Diesel Exhaust Fluid, Anti-Freeze, Clean Water
Max. Head
50 ft.
Agency Compliance
ISO
For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Max. Pressure
28 psi
Bearing Type
Ball
Max. Liquid Temp.
104 Degrees F
Self-Priming
Yes
Motor HP
1/10 hp
Min. Fluid Temp.
17 Degrees F
Plug Type
Spring Clamp
Includes Bung Adapter
No
Discharge Tube Outlet ID
3/4 in
Runs Dry
Yes
Max. Viscosity
10 cps
Food Grade
No
Compatible Chemicals
Full Load Amps
22.0 A
Power Source
Electric
Diesel Exhaust Fluid Compatible
Yes
Variable Speed
No
Includes Nozzle
No
Noise Level
70 db
Includes Discharge Hose
No
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Duty Cycle
Intermittent
Metered
No
Max. Head Pressure
23 psi
Max. Flow Rate
8 gpm
Discharge Connection Type
Hose Barb
Max. Oil Flow
8 gpm
Includes Suction Tube
Yes
Max. Fluid Temp.
104 Degrees F
Discharge Tube Outlet OD
1 in
Number of Phases
1
For Container Type
Drum, Tote
Not Recommended Chemicals
Rated Voltage
12V DC
Grease
NT
Max. Outlet Pressure
23 psi
Gear Lube
NT
Explosion Proof
No

Description

Electric Drum Pump, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 12 V DC, Plug Type Spring Clamp, Pump Connection ID 3/4 in, Hose Length Not Applicable, Cord Length 18 ft, Includes Bung Adapter No, Runs Dry Yes, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.