This item is Discontinued.

Liquidynamics Transfer System, Bulk, 25 Foot Reel, 5:1 GR970042-25

Transfer System, Bulk, 25 Foot Reel, 5:1 (Discontinued)

  • Mfr # GR970042-25
  • Zoro # G3458607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR970042-25
Zoro #
G3458607
UPC #
632322003607
Country of Origin
Italy

Dimensions

Spout Length (In.)
(Rigid/Curved) 9
Air Motor Size (In.)
3 1/8 in
Container Size
275 gal
Outlet Size
1/2 in NPTF

Details

Item
Transfer System
Pump Ratio
5:1
Consumption @ 100 PSI
12 cfm
Max. Output
4.6 gpm
Outlet Pressure Max. (PSI)
600 psi
Fluid Outlet Thread (In.)
1/2 NPTF
Air Inlet (In.)
1/4 NPT
Type
Bulk 25 Foot Reel
Pump for Multiple Outlets
No
For Use With
Engine Oil, Gear Oil, Hydraulic Fluid, and 100% Antifreeze
Max. Air Inlet PSI
120 psi
Working Flow Max. (GPM)
4.6 gpm
Includes
1/2 in x 25 ft Hose Reel, 275 gal Oval Oil Storage Tank, 5:1 Ratio Pump, Air Filter/Regulator, Electronic Digital Meter, Fluid Level Gauge, Lockable Fill Cap
Min. Air Inlet Pressure
60 psi
Fluid In/Out NPT (F)
1 in NPTF / 1/2 in NPTF
Fluid Inlet Thread (In.)
1 NPTF

Description

Transfer System, Bulk, 25 Foot Reel, Air Motor Size (In.) 3.125, Pump Ratio 5:1, 275 gal., Consumption @ 100 PSI 12 cfm, Working Flow Max. (GPM) 4.6, Min. Air Inlet Pressure 60 PSI, Max. Air Inlet PSI 120, Outlet Pressure Max. (PSI) 600, Spout Length (In.) (Rigid/Curved) 9, Air Inlet (In.) 1/4 NPT, Outlet Size 1/2 In. NPTF, Fluid In/Out NPT (F) 1 In. NPTF / 1/2 In. NPTF, Max. Output 4.6 gpm, Fluid Inlet Thread (In.) 1 NPTF, Fluid Outlet Thread (In.) 1/2 NPTF, No Pump for Multiple Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.