Workbench with Riser, Laminate, 60 in W, 35 1/4 in Height, 1,000 lb, Straight

  • Mfr # XSWB11-60PT/BB-SRS

  • Zoro # G9904991


product price: $1,027.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSWB11-60PT/BB-SRS
Zoro #
G9904991
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 9/16 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Height
35 1/4 in
Depth
30 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 9/16 in
Overall Fixed Height
35 1/4 in
Back Stop Height
3 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Edge Type
Straight
Color
Blue
Item
Workbench with Riser
Workbench/Table Surface Material
Laminate
Includes
(2) LISTA Legs
Workbench/Workstation Item
Workbench with Riser
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Assembly
Fully Assembled
Standards
CSA Certified, UL Listed
Number of Shelves
1
Number of Drawers
0
Top Material
Laminate
Overall Load Capacity
1,000 lb
Portability
Stationary
Features
2 Keys Included, Drawer and Door Lock Separately
Maximum Drawer Load Capacity
165 lb
Number of Cabinets
0
Edge Shape
Square
Number of Legs and Bases
4
Frame Material Finish
Powder Coated
Foot Type
Glide
Frame Metal Material Gauge
16 ga
Included Components
Back Stop, Side Stops
Number of Outlets
0
Leg Type
Straight Leg
Brake Type
None

Description

Workbench with Riser, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 9/16 in, Number of Cabinets 0, Number of Drawers 0, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.