Workbenches, Butcher Block, 60" W, 35-1/4" Height, 1000 lb., Straight

  • Mfr # XSWB00-60BTBB

  • Zoro # G9890273


product price: $1,701.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSWB00-60BTBB
Zoro #
G9890273
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
60 in
Height
35-1/4"
Depth
30"
Caster Dia.
6"
Width
60"
Back Stop Height
3 in
Overall Fixed Height
35 1/4 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Straight
Color
Bright Blue
Item
Workbenches
Workbench/Table Frame Material
Steel
Includes
Top, Legs and Frame
Caster Type
(2) Rigid, (2) Swivel Locking
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Overall Load Capacity
1,000 lb
Foot Type
Caster
Number of Cabinets
0
Brake Type
Wheel Brake
Leg Type
Straight Leg
Portability
Casters
Frame Metal Material Gauge
16 ga
Number of Legs and Bases
4
Frame Construction
Welded Only
Included Components
Back Stop, Stringer
Frame Material Finish
Powder Coated
Number of Outlets
0
Top Material
Butcher Block
Edge Shape
Square

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Included Components Back Stop, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.