Zoro Homepage

Workbenches, Laminate, 60" W, 35-1/4" Height, 1000 lb., Pedestal

  • Mfr # XSTB41-60PT/BB

  • Zoro # G9904815


product price: $2,963.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSTB41-60PT/BB
Zoro #
G9904815
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-9/16"
Overall Depth
30 in
Overall Width
60 in
Height
35-1/4"
Width
60"
Depth
30"
Overall Fixed Height
35 1/4 in
Back Stop Height
3 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 9/16 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Bullnose
No. of Drawers
7
Color
Bright Blue
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Includes
3-Drawer Cabinet Pedestal, 4-Drawer Cabinet Pedestal, Stringer, Bullnose Work surface, Back Stop
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Laminate
Assembly
Fully Assembled
Standards
CSA Certified, UL Listed
Number of Shelves
0
Number of Drawers
7
Top Material
Laminate
Brake Type
None
Maximum Drawer Load Capacity
165 lb
Lock Type
Keyed
Foot Type
Glide
Frame Metal Material Gauge
16 ga
Portability
Stationary
Leg Type
Pedestal Cabinet Base
Number of Cabinets
2
Edge Shape
Bullnose
Overall Load Capacity
1,000 lb
Number of Outlets
0
Number of Legs and Bases
2
Frame Material Finish
Powder Coated
Included Components
Back Stop, Stringer
Features
2 Keys Included, Drawer and Door Lock Separately
Number of Compartments
32

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 9/16 in, Number of Cabinets 2, Number of Drawers 7, Included Components Back Stop, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.