Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Laminate, 72" W, 35-1/4" Height, 1000 lb., Panel

  • Mfr # XSTB13-72PT/BB

  • Zoro # G9904885


product price: $1,412.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSTB13-72PT/BB
Zoro #
G9904885
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-9/16"
Overall Depth
30 in
Overall Width
72 in
Depth
30"
Height
35-1/4"
Width
72"
Back Stop Height
3 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 9/16 in
Overall Fixed Height
35 1/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Bullnose
Color
Bright Blue
Item
Workbenches
Workbench Item
Workbench
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Bullnose Work surface, Work surface Support Rails, Backstop, Stringer
Standards
CSA Certified, UL Listed
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
0
Portability
Stationary
Leg Type
Panel Leg
Number of Legs and Bases
4
Number of Outlets
0
Brake Type
None
Top Material
Laminate
Foot Type
Glide
ESD Safe
Yes
Frame Material Finish
Powder Coated
Edge Shape
Bullnose
Included Components
Back Stop, Stringer
Overall Load Capacity
1,000 lb
Number of Cabinets
0
Frame Metal Material Gauge
16 ga
Maximum Drawer Load Capacity
165 lb
Features
2 Keys Included, Drawer and Door Lock Separately

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 9/16 in, Number of Cabinets 0, Number of Drawers 0, Included Components Back Stop, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.