Shop LITHONIA LIGHTING

Enclosed and Gasked Industrial LED

  • Mfr # FEML L48 8000LM IMAFL MD MVOLT GZ10 40K
  • Zoro # G316497362

product price: 
$
664.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Suspended
Includes
Bail with Aircraft Cable or Chain
Color Temperature
4000K
Lens Shape
Tube-Style
Bulb Included
Integrated LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FEML L48 8000LM IMAFL MD MVOLT GZ10 40K
Zoro #
G316497362
UPC #
0198934560742
Country of Origin
Mexico
Item
Low-profile enclosed and gasketed industrial LED
Mounting Style
Suspended
Includes
Bail with Aircraft Cable or Chain
Color Temperature
4000K
Lens Shape
Tube-Style
Bulb Included
Integrated LED
Dimming Method
0-10V
Maximum Fixture Wattage
13 W
Housing Material
Fiberglass
Rated Life
100,000 hr
Hazardous Location Rating
Not Rated
Light Output
8,000 lm
Standards
BAA, BABA, CA Title 20, CSA, DLC
For Bulb Type
Integrated LED
Ambient Temperature - Minimum
-31 Degrees F
Linkable Up To
Unlinkable
Light Distribution Shape
Medium
Lens Type
Diffuser Lens
Dimmable
Yes
Color Rendering Index
80
Ballast Type
No Ballast Required
Lumen Selectable
Not Selectable
IP Rating
IP65, IP66, IP67
Color Selectable
Not Selectable
Mounting Hardware Type
Bracket
Ambient Temperature - Maximum
95 Degrees F
Sensor Type
No Sensor
Voltage
120/277V AC
Fixture Type
LED Linear
Linkable
No
Lens Material
Acrylic
Series
FEM
Emergency Battery Backup
No
Mounting Hardware Included
Yes
UL/CSA/ETL Listed
CSA
NEMA Enclosure Rating
4X
Housing Color
White
Lighting Technology
LED

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
6 3/4 in
Nominal Length
4 ft
Wire Rope Length
48 in
Overall Height
4 3/8 in
Overall Length
48 in
Length
48 in

Description

4 ft, Lens Shape Tube-Style, 4000K, Sensor Type No Sensor, Mounting Style Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, FEM

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.