Vaport Tight, 8ft, Gray

  • Mfr # EXVAPV/S110UNHD8SC7/96GR
  • Zoro # G525017030
product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Dimming Method
0-10V
Includes
(2) Watertight Connectors, Mounting Brackets, V-Hooks
Housing Material
Polycarbonate
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXVAPV/S110UNHD8SC7/96GR
Zoro #
G525017030
UPC #
0046135672576
Country of Origin
Viet Nam

Dimensions

Overall Height
2 3/4 in
Overall Width
3 1/4 in
Overall Length
94 1/2 in
Nominal Length
8 ft
Manufacturers Warranty Length
5 yr

Details

Item
Lighting Fixture
IP Rating
IP66
Dimming Method
0-10V
Includes
(2) Watertight Connectors, Mounting Brackets, V-Hooks
Housing Material
Polycarbonate
Dimmable
Yes
NEMA Enclosure Rating
4X
Rated Life
100,000 hr
Maximum Fixture Wattage
80 W
Lens Material
Polycarbonate
Color Rendering Index
80
Mounting Hardware Type
Mounting Brackets, V-Hooks
Light Output
10,000 lm, 11,875 lm, 13,750 lm
Mounting Style
Bracket
Color Selectable
Selectable
Housing Color
Gray
Color Temperature
3000K, 4000K, 5000K
Lumen Selectable
Selectable
Mounting Hardware Included
Yes
UL/CSA/ETL Listed
cULus
Standards
cULus, FCC, RoHS
Fixture Type
Vapor Tight Extruded
Ambient Temperature - Minimum
-40 Degrees C
Ambient Temperature - Maximum
50 Degrees C
Dimming Range
Down to 10%

Description

8 ft, 3000K, 4000K, 5000K, Mounting Style Bracket, Dimmable Yes

Ratings & reviews