Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" LED Wall Mount Cylinder

  • Mfr # WMCL4 P1 SWW2 A45 UVOLT PE DDBXD M4

  • Zoro # G416313654


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Number of Knockouts
1
Operating Temperature - Maximum
40 Degrees C
Fixture Lens Material
Glass
Knockout Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMCL4 P1 SWW2 A45 UVOLT PE DDBXD M4
Zoro #
G416313654
UPC #
0197590138050
Country of Origin
China

Dimensions

Overall Length
14 in
Knockout Size
1 1/2 in
Manufacturers Warranty Length
5 yr
Overall Height
6 1/8 in
Overall Width
4 in
Mounting Height - Maximum
12 ft
Height
6 1/8 in

Details

Number of Knockouts
1
Operating Temperature - Maximum
40 Degrees C
Fixture Lens Material
Glass
Fixture Wattage
19 W
Series
WMCL
Operating Temperature - Minimum
-22 Degrees F
Light Technology
LED
Housing Material
Aluminum
Color Rendering Index
80
Color Temperature
3000K, 4000K, 5000K
Item
Wall Mount Cylinder
For Location
Outdoor
Housing Color
Bronze
Power Source
Hardwired
Mount Type
Surface
Sensor Type
Photocell Included
Number of Hubs
0
Standards
cULus
IP Rating
IP66
Color Selectable
Selectable
Light Distribution Type - NEMA
NEMA 2x2
Light Output
2,479 lm
Incandescent Wattage Equivalency
150 W
Lumen Selectable
Not Selectable
Light Distribution Type - IESNA
Type V
Voltage
120 to 347V AC
Rated Life
50,000 hr

Description

Wall Mount Cylinder 4IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.