Zoro Homepage

Emergency Light, 6.6W, LED, Plastic, Gray

  • Mfr # INDL SP640L UVOLT LTP SDRT

  • Zoro # G9661515


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Mounting Hardware
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDL SP640L UVOLT LTP SDRT
Zoro #
G9661515
UPC #
193047640602
Country of Origin
Mexico

Dimensions

Length
9 3/4 in
Height
13 3/64 in
Width
6 5/16 in
Recommended Mounting Height
7 1/2 ft
Overall Length
9 3/4 in
Overall Height
13 in
Manufacturers Warranty Length
5 yr
Overall Width
6 1/4 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Mounting Hardware
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
California Energy Commission Title 20 Section 1605.3, FCC, NFPA 101, NFPA 70, NOM
Emergency Illumination Time
90 min
Housing Color - Emergency Lighting and Exit Signs
Gray
Warranty
5 yr
Output Voltage
9.6V DC
Number of Lamp Heads
2
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Head Lamps Adjustable
Yes
Housing Material - Emergency Lighting and Exit Signs
Plastic
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Battery Chemistry
Lithium Iron Phosphate
Operating Temp. Range
0 Degrees to 50 Degrees C
Watts @ 90 Minutes
8.3 W
Item - Emergency Lighting and Exit Signs
Emergency Light
Input Voltage
120 to 347V AC
Voltage - Emergency Lighting and Exit Signs
120/347
Features
Corrosion Resitant, Impact/Scratch Resistant
Lamp Watts - Emergency Lighting and Exit Signs
6.6 W
Fixture Wattage
2.7 W
Housing Finish
Textured
Adjustable Lamp Heads
Yes
Remote Capable
Yes
Emergency Wattage
11 W
Minimum Operating Temperature
32 Degrees F
Compliance Type
Chicago Approved
Lamp Color Temperature
5000K
Battery Voltage
9.6 V DC
Remote Capacity
11 W
Self Diagnostics
Yes
Bulb Included
Yes
Lamp Wattage
6.6 W
Recommended Single Fixture Spacing
56 ft
Environmental Rating
Wet Location Rated
Series
INDL
Lamp Output
640 lm
Maximum Operating Temperature
122 Degrees F
Lamp Head Shape
Round
Emergency Battery Backup
Yes
Diagnostic Testing Function
Self Diagnostics/Remote Test
NEMA Rating
Not Rated
CA Title 20 Compliant
Yes

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/347, Lamp Watts - Emergency Lighting and Exit Signs 6.6 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 8.3 W, Output Voltage 9.6V DC, Width 6 5/16 in, Length 9 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.