Shop LITHONIA LIGHTING
See all product information
Create Account
Emergency Lighting and Signs
- Mfr # EDGR-2-RMR-EL-M4
- Zoro # G822984509
product price:Â
$
72.75
/ea
Key Features
Type
Battery Powered
Battery Type
Nickel Cadmium
Housing Material
Acrylic Panel
Standards
UL 924, FCC
Mounting
Recessed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDGR-2-RMR-EL-M4
- Zoro #
- G822984509
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Battery Powered
- Battery Type
- Nickel Cadmium
- Housing Material
- Acrylic Panel
- Standards
- UL 924, FCC
- Mounting
- Recessed
- Housing Finish
- Brushed Aluminum
- Voltage
- 120V, 277V
- Letter Color
- Red
- Lamp Type
- LED
- Lamp Watts
- 3.8 W at 120 V, 4.5 W at 277 V
Description
13" x 1-3/4" x 8", 120/277 V, 3.8 to 4.5 W, Double Face, LED, Nickel Cadmium Battery, Panel, Red Letter, Mirror Background, Brushed Aluminum, Acrylic Panel, Recessed Mount, Battery Powered, Edge-Lit Exit Sign
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.