Lithonia Lighting

Emrg Lt/ExCmb, Thrmp, Nk-MtlHydr, LED, 0.75W


original price: $61.99
5% off
new price: $58.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lighting Technology LED
  • Housing Material Plastic
  • Battery Chemistry Nickel-Metal Hydride
  • Number of Lamp Heads 2
  • Emergency Illumination Time 90 min
See all product information

Product Information

Dimensions

Text Stroke Width 3/4 in
Overall Width 16 1/2 in
Overall Height 7 1/4 in
Overall Depth 2 in
Text Height 6 in
Recommended Mounting Height 7 1/2 ft
Manufacturers Warranty Length 2 yr Limited
Text Size 3/4 in Stroke x 6 in High

Details

Item LED Emergency Light/Exit Combo
Lighting Technology LED
Housing Material Plastic
Battery Chemistry Nickel-Metal Hydride
Number of Lamp Heads 2
Emergency Illumination Time 90 min
Number of Faces 1 or 2
Housing Color White
Voltage 120V AC to 277V AC
Includes Extra Faceplate, Red/Green Inserts, Status Indicator
IP Rating Not Rated
Housing Finish Textured
Fixture Wattage 2 W
Background Color White
Number of Bulbs 2
Emergency Battery Backup Yes
Series ECRG
Standards NFPA 101, NFPA 70, UL
CA Title 20 Compliant Yes
Battery Recharge Time 24 hr
Compliance Type Chicago Approved
Current 0.2 A
Lamp Head Light Source LED
Diagnostic Testing Function Test Button
Emergency Wattage 2 W
Battery Voltage 3.6 V DC
Maximum Operating Temperature 104 Degrees F
Minimum Operating Temperature 50 Degrees F
Application Indoor Damp Location
Text Color Green/Red
Lamp Head Location Side
Compatible Guard 4YFV1
Environmental Rating Damp Location Rated
Self Diagnostics No
NEMA Rating Not Rated
Recommended Single Fixture Spacing 10 ft
Lamp Head Shape Round
Lamp Wattage 0.75 W
Directional Indicators Universal Field Selectable Chevrons
Remote Capable No

Description

Emrg Lt/ExCmb,Thrmp,Nk-MtlHydr,LED,0.75W

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.