Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, LED, Red/Green, 12" D, 8-7/8" H

  • Mfr # TCE RG EL M4

  • Zoro # G410190626


product price: $154.79
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Standards
CSA, FCC 47CFR Part 15 Consumer, NFPA 101, NFPA 70, UL924
Emergency Illumination Time
90 min
Series
TCE
Fixture Wattage
2.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE RG EL M4
Zoro #
G410190626
UPC #
197589183313
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Height
8 7/8 in
Manufacturers Warranty Length
5 yr
Overall Width
2 3/8 in

Details

Lighting Technology
LED
Standards
CSA, FCC 47CFR Part 15 Consumer, NFPA 101, NFPA 70, UL924
Emergency Illumination Time
90 min
Item
Exit Sign
Series
TCE
Fixture Wattage
2.5 W
Number of Faces
1
Housing Material
Steel
Directional Indicators
Universal Field Selectable Chevrons
Emergency Battery Backup
Yes
Housing Color
White
Voltage
120/347 V
Background Color
White
Battery Chemistry
Nickel-Metal Hydride
Housing Finish
Powder Coated
Battery Voltage
9.6 V
Text Color
Red/Green
Remote Capable
Yes
CA Title 20 Compliant
Yes
Battery Recharge Time
90 min
Compliance Type
Chicago Approved
Environmental Rating
Damp Location Rated

Description

Exit Sign, Number of Faces 1, Lighting Technology LED, Battery Chemistry Nickel-Metal Hydride, Fixture Wattage 2.5 W, Background Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.