Shop LITHONIA LIGHTING

Fldlght, 16000lm;18000lm;20000lm, Brz

  • Mfr # ESXF4 ALO SWW2 UVOLT YS DDB M2

  • Zoro # G508389819


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Surface
Fixture Sensor Type
Photocell
Sensor Type
Photocell Included
Number of Lightheads
1
Housing Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESXF4 ALO SWW2 UVOLT YS DDB M2
Zoro #
G508389819
UPC #
00196182393297
Country of Origin
Viet Nam

Dimensions

Length
17 21/32 in
Fixture Length
9 11/20 in
Width
8 61/64 in
Fixture Height
8 19/20 in
Mounting Pipe Size
Yoke
Height
3 7/32 in
Overall Length
17 5/8 in
Overall Width
9 in
Manufacturers Warranty Length
5 yr
Overall Height
3 1/4 in

Details

Fixture Mounting Location
Surface
Fixture Sensor Type
Photocell
Sensor Type
Photocell Included
Number of Lightheads
1
Housing Color
Bronze
Color Rendering Index
80
Housing Material
Aluminum
Standards
cULus Listed, DLC Premium
Lumens per Watt
171 lm/W
Special Features
All-in-One Flood, Easy Access to Control for Color Switching, Wet Location
IP Rating - Fixtures
66
IP Rating
IP66
Lumens
16,000 lm, 18,000 lm, 20,000 lm
Color Temperature
3000K, 4000K, 5000K
Mount Type
Slipfitter/Knuckle, Yoke/Trunnion
Includes Lamp
Lamp Included
Description/Special Features
Wet Location
Fixture Housing Material
Die-Cast Aluminum
Includes
18 in SO Cord, Slipfitter, Yoke
Fixture Housing Color
Bronze
Light Technology
LED
Fixture Wattage
17 W, 34 W, 56 W, 100 W, 150 W
Item
Floodlight
Lamp Watts
150 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Warranty
5 yr Limited
LED Replacement For
150W to 500W Quartz; 75W to 400W HID
Light Output
16,000 lm, 18,000 lm, 20,000 lm
Light Distribution Shape
7x7
Min. Operating Temp.
-40 Degrees C
Voltage
120 to 347V AC
Metal Halide Wattage Equivalency
400 W
Light Distribution Type - NEMA
NEMA 7x7
Operating Temperature - Minimum
-40 Degrees C
High Pressure Sodium Wattage Equivalency
400 W
Color Selectable
Selectable
Lumen Selectable
Selectable

Description

Floodlight, Lumens 16,000 lm, 18,000 lm, 20,000 lm, Fixture Wattage 17 W, 34 W, 56 W, 100 W, 150 W, Voltage 120 to 347V AC, Light Distribution Shape 7x7, LED Replacement For 150W to 500W Quartz; 75W to 400W HID, Fixture Sensor Type Photocell, Light Technology LED, Fixture Mounting Location Surface, Mount Type Slipfitter/Knuckle, Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 3 7/32 in, Width 8 61/64 in, Includes Lamp Lamp Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.