Floodlight, 14000lm, 10500lm, 8500lm, Brz

  • Mfr # ESXF3 ALO SWW2 YS DDB M2

  • Zoro # G505311448


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Ground, Pole, Surface
LED Replacement For
250W HID
Fixture Wattage
100 W
Color Temperature
3000K, 4000K, 5000K
Fixture Housing Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESXF3 ALO SWW2 YS DDB M2
Zoro #
G505311448
UPC #
196182393266
Country of Origin
China

Dimensions

Overall Height
2 7/8 in
Overall Width
9 in
Overall Length
10 1/2 in

Details

Fixture Mounting Location
Ground, Pole, Surface
LED Replacement For
250W HID
Fixture Wattage
100 W
Color Temperature
3000K, 4000K, 5000K
Fixture Housing Color
Bronze
Item
Floodlight
Sensor Type
Photocell Included
Fixture Sensor Type
Photocell
Housing Material
Aluminum
Special Features
Adjustable Light Output
Light Distribution Shape
NEMA 7x7
Mount Type
Slipfitter/Knuckle, Yoke/Trunnion
Lumens
8,500 lm, 10,500 lm, 14,000 lm
Housing Color
Bronze
Voltage
120 to 277V AC
Light Output
8,500 lm, 10,500 lm, 14,000 lm
Min. Operating Temp.
-40 Degrees C
Metal Halide Wattage Equivalency
250 W
Light Distribution Type - NEMA
NEMA 7x7
Operating Temperature - Minimum
-40 Degrees C
High Pressure Sodium Wattage Equivalency
250 W
Number of Lightheads
1

Description

Floodlight, Lumens 8,500 lm, 10,500 lm, 14,000 lm, Fixture Wattage 100 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x7, LED Replacement For 250W HID, Fixture Sensor Type Photocell, Fixture Mounting Location Ground, Pole, Surface, Mount Type Slipfitter/Knuckle, Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Suggested Lamp Item No. Not Applicable, Fixture Housing Color Bronze, Min. Operating Temp. -40 Degrees C, Number of Lightheads 1, Special Features Adjustable Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.