Shop SATCO
See all product information
Create Account
30 Watt LED DOB Tempered Glass Flood Light 5000K CCT Bronze Finish
- Mfr # 65/728
- Zoro # G522967024
product price:Â
$
49.39
/ea
Key Features
Dimmable
No
Shade / Lens Finish
Clear
Damp/Wet Rating
Wet
Length
1.02 in
Operating Temp. Range
-30 Degrees to 45 Degrees C (-22 Degrees to 113 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/728
- Zoro #
- G522967024
- UPC #
- 045923410949
- Country of Origin
- Viet Nam
- Dimmable
- No
- Shade / Lens Finish
- Clear
- Damp/Wet Rating
- Wet
- Operating Temp. Range
- -30 Degrees to 45 Degrees C (-22 Degrees to 113 Degrees F)
- Lumens
- 3450L
- Rated Life
- 30,000 hr
- Operating Frequency
- 50/60Hz
- Bulb Base Type
- Integrated
- Application
- Lighting
- Includes
- 1/2 Inch Knuckle Mount and Mounting Plate
- Shape
- Rectangle
- Standards
- cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
- Lamp Included
- Integrated
- Color Temperature
- 5000 K
- Material
- Die-Cast Aluminum
- CRI
- 80+
- Watts
- 30W
- Color
- Bronze
- Voltage
- 120V
Dimensions
- Length
- 1.02 in
- Height
- 7.4 in
- Width
- 5.97 in
Description
The SATCO NUVO 65-728 LED Flood Light offers 3,450 lumens of output at 30 watts, replacing up to 200W incandescent fixtures for efficient exterior illumination. The 5000K color temperature provides crisp daylight visibility, paired with a 120-degree beam angle and NEMA 6Vx6H distribution for wide coverage. Built with durable die-cast aluminum construction and a tempered glass lens, this IP65 wet-rated fixture is designed for demanding applications. An IK06 impact rating, bronze finish, 30,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.